

TIMKEN
TIMKEN
850-90023
TIMKEN TIMKEN
Description
850-90023 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 850; 3-1/2" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Part #
850-90023
BDI #
1351813
Details
5398.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/850-90023/p/1351813
Your Price
$ 5,398.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.819
EAN
0053893095363
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
850
Assembly Number
90023
Assembly Components
850 (2) | 834D (1) | X1S-850 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
850-90023
Weight / LBS
26.976
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 850; 3-1/2" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
4.938 Inch | 125.425 Millimeter