

TIMKEN
TIMKEN
8574-90149
TIMKEN TIMKEN
Description
8574-90149 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8574; 9-1/4" Bore; 12-7/8" Outside Diameter; 4-1/2" Width; Double Row
Part #
8574-90149
BDI #
1351890
Details
17014.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/8574-90149/p/1351890
Your Price
$ 17,014.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.199
EAN
0053893153131
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
8574
Assembly Number
90149
Assembly Components
8574 (2) | 8520CD (1) | X1S-8575 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8574-90149
Weight / LBS
57.76
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8574; 9-1/4" Bore; 12-7/8" Outside Diameter; 4-1/2" Width; Double Row
Bore
9.25 Inch | 234.95 Millimeter
Outside Diameter
12.875 Inch | 327.025 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter