

TIMKEN
TIMKEN
87750-90015
TIMKEN TIMKEN
Description
87750-90015 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 87750; 7-1/2" Bore; 11-1/8" Outside Diameter; 2" Width; Single Row
Part #
87750-90015
BDI #
1352067
Details
11743.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/87750-90015/p/1352067
Your Price
$ 11,743.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.694
EAN
0053893426914
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
87750
Assembly Number
90015
Assembly Components
87750 (1) | 87111 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
87750-90015
Weight / LBS
22.372
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 87750; 7-1/2" Bore; 11-1/8" Outside Diameter; 2" Width; Single Row
Assembly Width
2 Inch | 50.8 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Bore
7.5 Inch | 190.5 Millimeter