

TIMKEN
TIMKEN
88900-90010
TIMKEN TIMKEN
Description
88900 90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 88900; 9" Bore; 12-5/8" Outside Diameter; 4" Width; Double Row
Part #
053893431789
BDI #
1352104
Details
12024.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/88900-90010/p/1352104
Your Price
$ 12,024.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.33
EAN
0053893431789
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
88900
Assembly Number
90010
Assembly Components
88900 (2) | 88126 (2) | Y1S-88126 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
88900-90010
Weight / LBS
51.059
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 88900; 9" Bore; 12-5/8" Outside Diameter; 4" Width; Double Row
Bore
9 Inch | 228.6 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter