

TIMKEN
TIMKEN
89111D-90017
TIMKEN TIMKEN
Description
89111D-90017 ; TRB 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 89111; 11.007" Bore; 15" Outside Diameter; 4-3/8" Width; Double Row
Part #
89111D-90017
BDI #
1352120
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/89111D-90017/p/1352120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.59
EAN
0053893432489
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
89111
Assembly Number
90017
Assembly Components
89111D (1) | 89150 (2) | Y1S-89150 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
89111D-90017
Weight / LBS
73.982
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 89111; 11.007" Bore; 15" Outside Diameter; 4-3/8" Width; Double Row
Bore
11.007 Inch | 279.578 Millimeter
Assembly Width
4.375 Inch | 111.125 Millimeter
Outside Diameter
15 Inch | 381 Millimeter