

TIMKEN
TIMKEN
90334-90018
TIMKEN TIMKEN
Description
90334-90018 TAPERED ROLLER BEARING ASSY ; PRECISION DOUBLE ROW 3.347IN BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90334; 3.347" Bore; 7-7/16" Outside Diameter; 4.197" Width; Double Row
Part #
90334-90018
BDI #
1352197
Details
6373.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/90334-90018/p/1352197
Your Price
$ 6,373.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.256
EAN
0053893434582
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
90334
Assembly Number
90018
Assembly Components
90334 (2) | 90744 (2) | X1S-90334 (1) | Y4S-90744 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
90334-90018
Weight / LBS
30.144
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90334; 3.347" Bore; 7-7/16" Outside Diameter; 4.197" Width; Double Row
Outside Diameter
7.438 Inch | 188.925 Millimeter
Assembly Width
4.197 Inch | 106.604 Millimeter
Bore
3.347 Inch | 85.014 Millimeter