https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
93708-90211
TIMKEN TIMKEN
Description
93708-90211 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93708; 7.086" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
93708-90211
BDI #
1352532
Details
17218.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93708-90211/p/1352532
Your Price
$ 17,218.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.785
EAN
0053893441191
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
93708
Assembly Number
90211
Assembly Components
93708 (2) | 93127CD (1) | X1S-93708 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93708-90211
Weight / LBS
105.348
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93708; 7.086" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Assembly Width
5.75 Inch | 146.05 Millimeter
Bore
7.086 Inch | 179.984 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
