https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
93750-90204
TIMKEN TIMKEN
Description
93750-90204 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93750; 7-1/2" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
93750-90204
BDI #
1352538
Details
11975.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93750-90204/p/1352538
Your Price
$ 11,975.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
40.98
EAN
0053893441603
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
93750
Assembly Number
90204
Assembly Components
93750 (2) | 93127CD (1) | X2S-93750 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93750-90204
Weight / LBS
96.43
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93750; 7-1/2" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter
