https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
TIMKEN
TIMKEN
93788D-90153
TIMKEN TIMKEN
Description
93788D-90153 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93788; 7.873" Bore; 12-1/2" Outside Diameter; 5-1/4" Width; Double Row
Part #
93788D-90153
BDI #
1352582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93788D-90153/p/1352582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
39.21
EAN
0053893442587
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
93788
Assembly Number
90153
Assembly Components
93788D (1) | 93125 (2) | Y1S-93126 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93788D-90153
Weight / LBS
86.443
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93788; 7.873" Bore; 12-1/2" Outside Diameter; 5-1/4" Width; Double Row
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
7.873 Inch | 199.974 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
