TIMKEN
TIMKEN
93800-902A6
TIMKEN TIMKEN
Description
93800-902A6 ; TRB 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93800; 8" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
93800-902A6
BDI #
1352610
Details
10040.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93800-902A6/p/1352610
Your Price
$ 10,040.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.9
EAN
0053893696850
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
93800
Assembly Number
902A6
Assembly Components
93800 (2) | 93127CD (1) | X4S93800 (1) | PACKCRT690721 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
81.35
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93800; 8" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Outside Diameter
12.5 Inch | 317.5 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter
Bore
8 Inch | 203.2 Millimeter