

TIMKEN
TIMKEN
9386H-907A2
TIMKEN TIMKEN
Description
9386H-907A2 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 7" Outside Diameter; 4-5/16" Width; Double Row
Part #
9386H-907A2
BDI #
1352718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9386H-907A2/p/1352718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.268
EAN
0053893158617
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9386
Assembly Number
907A2
Assembly Components
9386H (2) | 9320D (1) | X1S-9385 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9386H-907A2
Weight / LBS
25.761
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 7" Outside Diameter; 4-5/16" Width; Double Row
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.313 Inch | 84.15 Millimeter
Assembly Width
4.313 Inch | 109.55 Millimeter