

NTN
NTN
9386H/9321
NTN NTN
Description
9386H/9321 TAPERED RLR BRG ; 3.3125"X6.75"X1.9375" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 6-3/4" Outside Diameter; 1-15/16" Width; Single Row
Part #
9386H/9321
BDI #
1213872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9386H-9321/p/1213872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359591163
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9386
Assembly Components
9386H (1) | 9321 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 6-3/4" Outside Diameter; 1-15/16" Width; Single Row
Assembly Width
1.938 Inch | 49.225 Millimeter
Bore
3.313 Inch | 84.15 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter