

NTN
NTN
95475/95925
NTN NTN
Description
95475/95925 TAPERED RLR BRG ; 4.75"X9.25"X2.5"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95475; 4-3/4" Bore; 9-1/4" Outside Diameter; 2-1/2" Width; Single Row
Part #
95475/95925
BDI #
1213879
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/95475-95925/p/1213879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.347
EAN
4547359459074
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95475
Assembly Components
95475 (1) | 95925 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95475; 4-3/4" Bore; 9-1/4" Outside Diameter; 2-1/2" Width; Single Row
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter