https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
95491-903A3
TIMKEN TIMKEN
Description
95491-903A3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95491; 4.919" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
95491-903A3
BDI #
1352888
Details
16606.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/95491-903A3/p/1352888
Your Price
$ 16,606.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.734
EAN
0053893393087
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95491
Assembly Number
903A3
Assembly Components
95491 (2) | 95927CD (1) | X2S-95491 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
95491-903A3
Weight / LBS
57.534
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95491; 4.919" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row
Bore
4.919 Inch | 124.943 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
