TIMKEN
TIMKEN
96877TD-902A2
TIMKEN TIMKEN
Description
96877TD-902A2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96877; 8-3/4" Bore; 14" Outside Diameter; 5-1/4" Width; Double Row
Part #
96877TD-902A2
BDI #
1353027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/96877TD-902A2/p/1353027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
53.51
EAN
0053893819778
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
96877
Assembly Number
902A2
Assembly Components
96877TD (1) | 96140 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
96877TD-902A2
Weight / LBS
117.862
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96877; 8-3/4" Bore; 14" Outside Diameter; 5-1/4" Width; Double Row
Bore
8.75 Inch | 222.25 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
