

TIMKEN
TIMKEN
97493-902A1
TIMKEN TIMKEN
Description
97493-902A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 97493; 4.933" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row
Part #
97493-902A1
BDI #
1353070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/97493-902A1/p/1353070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.57
EAN
0053893394534
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
97493
Assembly Number
902A1
Assembly Components
97493 (2) | 97900 (2) | Y1S-97900 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
97493-902A1
Weight / LBS
40.912
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 97493; 4.933" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row
Bore
4.933 Inch | 125.298 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter