Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A2047-99302 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCPF-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRFV5TDJnMU5pOHhNREl6TlRNM01EVXdOREl5TWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYMVJUUmw4ek1EQjRNekF3TG1wd1p3fGRhMjNhMWFiNTg3NTdmM2E2NGFkNjM2NWU4ZjFhOWExZjYxYmMyODRlNDQwNmM4NjZlOWY4ZGJhZjRjMjkyNGM
1353504 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

A2047-99302

Description

TIMKEN A2047-99302

Tapered Roller Bearing Assembly; Standard Precision; Basic Number A2047; 0.472" Bore; 1.26" Outside Diameter; 1.385" Flange Outside Diameter; 0.394" Width; Single Row

Part #

A2047-99302

BDI #
1353504

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893792651
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A2047
Assembly Components
A2047 (1) | A2126B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A2047; 0.472" Bore; 1.26" Outside Diameter; 1.385" Flange Outside Diameter; 0.394" Width; Single Row
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Flange Outside Diameter
1.385 Inch | 35.179 Millimeter
Assembly Width
0.394 Inch | 10 Millimeter