

TIMKEN
TIMKEN
A4050-90068
TIMKEN TIMKEN
Description
A4050-90068 ; TRB SINGLE ASSEMBLY PREC. <4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Part #
A4050-90068
BDI #
1353534
Details
2336.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/A4050-90068/p/1353534
Your Price
$ 2,336.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.07
EAN
0053893001418
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4050
Assembly Number
90068
Assembly Components
A4050 (1) | A4138 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4050-90068
Weight / LBS
0.155
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Assembly Width
0.433 Inch | 11 Millimeter