Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4050-99403 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCPF-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRFV5TDJnMU5pOHhNREl6TlRNM01EVXdOREl5TWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYMVJUUmw4ek1EQjRNekF3TG1wd1p3fGRhMjNhMWFiNTg3NTdmM2E2NGFkNjM2NWU4ZjFhOWExZjYxYmMyODRlNDQwNmM4NjZlOWY4ZGJhZjRjMjkyNGM
21564523 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

A4050-99403

Description

A4050/A4138-B TAPERED RLR BRG ; 12.7MM BORE DIA 35MM OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 1-1/2" Flange Outside Diameter; 0.433" Width; Single Row

Part #

A4050-99403

BDI #
21564523

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.05
EAN
0013992328229
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4050
Assembly Components
A4050 (1) | A4138B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 1-1/2" Flange Outside Diameter; 0.433" Width; Single Row
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Assembly Width
0.433 Inch | 11 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter