https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
A4051-90017
TIMKEN TIMKEN
Description
A4051-90017 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-3/4" Outside Diameter; 1-1/8" Width; Double Row
Part #
A4051-90017
BDI #
1353540
Details
2158.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/A4051-90017/p/1353540
Your Price
$ 2,158.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.254
EAN
0053893139272
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4051
Assembly Number
90017
Assembly Components
A4051 (2) | K24299 (1) | K24300 (2)
End Play
0.002 to 0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4051-90017
Weight / LBS
0.588
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-3/4" Outside Diameter; 1-1/8" Width; Double Row
Bore
0.5 Inch | 12.7 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
