https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFHTTNMMmczTUM4eE1EZ3lNVFEzTXpBME1qUTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZElYek13TUhnek1EQXVhbkJufDJkMjNkYTQwZjNiYzJjNTg1YmIwYzllMDUyMzFiNjE4MzRmMWQzNDYxMjdhNTZjNDQ0NjM4ZjE4MDdhYTExZWM
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFHTTNMMmczTUM4eE1EZ3lNVFEzTXpBME1qUTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZElYek13TUhnek1EQXVhbkJufDJkMjNkYTQwZjNiYzJjNTg1YmIwYzllMDUyMzFiNjE4MzRmMWQzNDYxMjdhNTZjNDQ0NjM4ZjE4MDdhYTExZWM
TIMKEN
TIMKEN
A4051-90020
TIMKEN TIMKEN
Description
A4051-90020 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-3/4" Outside Diameter; 1-1/8" Width; Double Row
Part #
A4051-90020
BDI #
1353543
Details
1518.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/A4051-90020/p/1353543
Your Price
$ 1,518.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.24
EAN
0053893139302
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4051
Assembly Number
90020
Assembly Components
A4051 (2) | K56570 (1) | K24300 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4051-90020
Weight / LBS
0.557
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-3/4" Outside Diameter; 1-1/8" Width; Double Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
