Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4059-90025 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
1353557 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

A4059-90025

Description

A4059-90025 TAPERED ROLLER BRG ASS ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4059; 0.59" Bore; 1.378" Outside Diameter; 1.499" Flange Outside Diameter; 0.182" Width; Single Row

Part #

A4059-90025

BDI #
1353557

Details

2602.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,602.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.064
EAN
0053893139678
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4059
Assembly Number
90025
Assembly Components
A4059 (1) | A4138-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4059-90025
Weight / LBS
0.141
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4059; 0.59" Bore; 1.378" Outside Diameter; 1.499" Flange Outside Diameter; 0.182" Width; Single Row
Bore
0.59 Inch | 14.989 Millimeter
Assembly Width
0.182 Inch | 4.623 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Flange Outside Diameter
1.499 Inch | 38.075 Millimeter