SKF
SKF
BT1B 328053 AB/Q
SKF SKF
Description
BT1B 328053 AB /Q TAPERED ROLLER BEARING ; NON-RETURNABLE SMALL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328053; 41MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Part #
BT1B 328053 AB/Q
BDI #
1422526
Details
60.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT1B-328053-AB-Q/p/1422526
Your Price
$ 60.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.262
EAN
7316570002393
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
328053
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328053; 41MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Bore
1.614 Inch | 41 Millimeter
Assembly Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter

