

SKF
SKF
BT2B 332931
SKF SKF
Description
BT2B 332931
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 240MM Bore; 480MM Outside Diameter; 220MM Width; Double Row
Part #
BT2B 332931
BDI #
1300188
Details
102590.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT2B-332931/p/1300188
Your Price
$ 102,590.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
200.44
EAN
7316570215120
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 240MM Bore; 480MM Outside Diameter; 220MM Width; Double Row
Outside Diameter
18.898 Inch | 480 Millimeter
Bore
9.449 Inch | 240 Millimeter
Assembly Width
8.661 Inch | 220 Millimeter