SKF
SKF
BT2B 445620 BB
SKF SKF
Description
BT2B 445620 BB TAPERED RLR BRG ASM ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 445620; 35MM Bore; 65MM Outside Diameter; 35MM Width; Double Row
Part #
BT2B 445620 BB
BDI #
1480341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT2B-445620-BB/p/1480341
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.52
EAN
7316570002997
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
445620
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.111
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 445620; 35MM Bore; 65MM Outside Diameter; 35MM Width; Double Row
Assembly Width
1.378 Inch | 35 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
1.378 Inch | 35 Millimeter

