https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-BT2B-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhRGMyTDJnM015OHhNREl6TlRNM01qSTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlDVkRKQ1gxUkVUMTh6TURCNE16QXdMbXB3Wnd8ZGFmODNjMDU0MGFmMjNiZWJhNWI3YTA3MjQyNmJkZTM0ODY0ZTBhOWYzNjUyMjk1ZmY4MmRhMGFiYTNiZTViZA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-BT2B-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhRGMyTDJnM015OHhNREl6TlRNM01qSTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlDVkRKQ1gxUkVUMTh6TURCNE16QXdMbXB3Wnd8ZGFmODNjMDU0MGFmMjNiZWJhNWI3YTA3MjQyNmJkZTM0ODY0ZTBhOWYzNjUyMjk1ZmY4MmRhMGFiYTNiZTViZA
SKF
SKF
BT2B 445620 BE
SKF SKF
Description
BT2B 445620 BE TAPERED RLR BRG ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 35MM Bore; 65MM Outside Diameter; 35MM Width; Double Row
Part #
BT2B 445620 BE
BDI #
22783027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT2B-445620-BE/p/22783027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.53
EAN
7316572673942
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 35MM Bore; 65MM Outside Diameter; 35MM Width; Double Row
Assembly Width
1.378 Inch | 35 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
