Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT4B 328817 E1/C475 https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
1262649 Tapered Roller Bearing Assemblies 

SKF SKF

BT4B 328817 E1/C475

Description

BT4B 328817 E1/C475 TAPERED ROLLER BRG ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 343MM Bore; 457MM Outside Diameter; 254MM Width; Quadruple Row

Part #

BT4B 328817 E1/C475

BDI #
1262649

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
131.002
EAN
7316572153673
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 343MM Bore; 457MM Outside Diameter; 254MM Width; Quadruple Row
Bore
13.504 Inch | 343 Millimeter
Assembly Width
10 Inch | 254 Millimeter
Outside Diameter
17.992 Inch | 457 Millimeter