https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
SKF
SKF
BT4B 328912 E3/C675
SKF SKF
Description
BT4B 328912 E3/C675 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 356MM Bore; 489MM Outside Diameter; 318MM Width; Quadruple Row
Part #
BT4B 328912 E3/C675
BDI #
22782879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT4B-328912-E3-C675/p/22782879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
200.956
EAN
7316572194027
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 356MM Bore; 489MM Outside Diameter; 318MM Width; Quadruple Row
Assembly Width
12.52 Inch | 318 Millimeter
Bore
14.016 Inch | 356 Millimeter
Outside Diameter
19.252 Inch | 489 Millimeter
