https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
SKF
SKF
BT4B 328944 G/HA 1VA 901 CSAPaGY
SKF SKF
Description
SKF BT4B 328944 G/HA 1VA 901 CSAPaGY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 440MM Bore; 650MM Outside Diameter; 353.5MM Width; Quadruple Row
Part #
BT4B 328944 G/HA 1VA 901 CSAPaGY
BDI #
1477821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT4B-328944-G-HA-1VA-901-CSAPaGY/p/1477821
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 440MM Bore; 650MM Outside Diameter; 353.5MM Width; Quadruple Row
Assembly Width
13.917 Inch | 353.5 Millimeter
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
