https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-4ROW-TQO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMjl8aW1hZ2UvanBlZ3xhRE16TDJnM1lTOHhNREl6TlRNM01qUXpOelV6TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWODBVazlYWDFSUlQxOHpNREI0TXpBd0xtcHdad3xiMTRiM2VlNzIwZDg3NjBjM2M1NzJiZmM0YWQ5YzQ3MzQ1N2UxOTZjMTExNTE3N2I3NjEwZTAyMDExY2NiZTRh
SKF
SKF
BT4B 331093 BG/HA1
SKF SKF
Description
BT4B 331093 BG/HA1 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 586MM Bore; 772MM Outside Diameter; 479MM Width; Quadruple Row
Part #
BT4B 331093 BG/HA1
BDI #
1259978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT4B-331093-BG-HA1/p/1259978
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
600.146
EAN
7316570874730
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 586MM Bore; 772MM Outside Diameter; 479MM Width; Quadruple Row
Assembly Width
18.858 Inch | 479 Millimeter
Outside Diameter
30.394 Inch | 772 Millimeter
Bore
23.071 Inch | 586 Millimeter
