https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-2TSIM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDd8aW1hZ2UvanBlZ3xhREJqTDJoaFl5OHhNRGcyTXpBNU1qVXpNVEl6TUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh5VkZOSlRWOHpNREI0TXpBd0xtcHdad3w3ODQ5ZTYwYjhjNzU4ZTYzMDY2MjViZjE3ZmE5NmZkN2JmNTU4NTNlYmE5ODMzNDZjOWI0ZmFjMTJiZTE0ZjVm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-2TSIM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDd8aW1hZ2UvanBlZ3xhREJqTDJoaFl5OHhNRGcyTXpBNU1qVXpNVEl6TUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh5VkZOSlRWOHpNREI0TXpBd0xtcHdad3w3ODQ5ZTYwYjhjNzU4ZTYzMDY2MjViZjE3ZmE5NmZkN2JmNTU4NTNlYmE5ODMzNDZjOWI0ZmFjMTJiZTE0ZjVm
TIMKEN
TIMKEN
DX281287-902A1
TIMKEN TIMKEN
Description
DX281287-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number DX281287; 9-3/4" Bore; 15-63/64" Outside Diameter; 9-3/4" Width; Double Row
Part #
DX281287-902A1
BDI #
1354265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/DX281287-902A1/p/1354265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
121.032
EAN
0053893697918
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
DX281287
Assembly Number
902A1
Assembly Components
DX281287-20D11 (2) | DX710017-20D11 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
266.879
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number DX281287; 9-3/4" Bore; 15-63/64" Outside Diameter; 9-3/4" Width; Double Row
Bore
9.75 Inch | 247.65 Millimeter
Assembly Width
9.75 Inch | 247.65 Millimeter
Outside Diameter
15.984 Inch | 406 Millimeter
