https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
NACHI
NACHI
E32007J
NACHI NACHI
Description
E32007J TAPERED ROLLER BEARING ; 35MM BORE 62MM OD 18MM CONE WD 14MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row
Part #
H-E32007JBNLS
BDI #
17166402
Details
38.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E32007J/p/17166402
Your Price
$ 38.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.231
EAN
4991893560107
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32007
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
0.48502
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
