

NACHI
NACHI
E32205J
NACHI NACHI
Description
E32205J TAPERED ROLLER BEARING ; 25MM BORE 52MM OD 18MM CONE WD 16MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Part #
32205/H-32205JBNLS
BDI #
17166416
Details
35.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E32205J/p/17166416
Your Price
$ 35.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.188
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
0.41447
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.758 Inch | 19.25 Millimeter
Bore
0.984 Inch | 25 Millimeter