

TIMKEN
TIMKEN
EE107060-90057
TIMKEN TIMKEN
Description
TIMKEN EE107060-90057
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107060; 6" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row
Part #
EE107060-90057
BDI #
1354415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE107060-90057/p/1354415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.43
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE107060
Assembly Number
90057
Assembly Components
EE107060 (1) | 107105 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE107060-90057
Weight / LBS
38.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107060; 6" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row
Bore
6 Inch | 152.4 Millimeter
Assembly Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter