TIMKEN
TIMKEN
EE113090D-90027
TIMKEN TIMKEN
Description
EE113090D-90027 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113090; 9" Bore; 18.106" Outside Diameter; 6-1/4" Width; Double Row
Part #
EE113090D-90027
BDI #
1354441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE113090D-90027/p/1354441
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
116.838
EAN
0053893003863
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE113090
Assembly Number
90027
Assembly Components
EE113090D (1) | 113181 (2) | Y1S-113181 (1) | K45670 (2) | T59924 (2)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE113090D-90027
Weight / LBS
281.448
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113090; 9" Bore; 18.106" Outside Diameter; 6-1/4" Width; Double Row
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
18.106 Inch | 459.892 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter
