Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE113091-902A2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
1354449 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE113091-902A2

Description

EE113091-902A2 TR BEARINGS CONE ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113091; 8.995" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row

Part #

EE113091-902A2

BDI #
1354449

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
115.27
EAN
0053893003993
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE113091
Assembly Number
902A2
Assembly Components
EE113091 (2) | 113170 (2) | Y4S-113170 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE113091-902A2
Weight / LBS
253.908
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113091; 8.995" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row
Bore
8.995 Inch | 228.473 Millimeter
Assembly Width
7.25 Inch | 184.15 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter