https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFERmpMMmhpWlM4eE1EZ3lNVFEwT0RVek1UazVPQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmTWxSVFgwbE5MVkJPTFVOSFh6TXdNSGd6TURBdWFuQm58YjM1NjgwNjU0Yjc4YTU5OTE0NmM3MGIyZjc2ZDAzZTVkM2FkYWMzMGUxMjA1MmUxNGJhNGNmY2E2MjYxOWFlZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFERmpMMmhpWlM4eE1EZ3lNVFEwT0RVek1UazVPQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmTWxSVFgwbE5MVkJPTFVOSFh6TXdNSGd6TURBdWFuQm58YjM1NjgwNjU0Yjc4YTU5OTE0NmM3MGIyZjc2ZDAzZTVkM2FkYWMzMGUxMjA1MmUxNGJhNGNmY2E2MjYxOWFlZQ
TIMKEN
TIMKEN
EE117063-90010
TIMKEN TIMKEN
Description
EE117063-90010 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row
Part #
EE117063-90010
BDI #
1354466
Details
44296.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE117063-90010/p/1354466
Your Price
$ 44,296.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.8
EAN
0053893476223
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE117063
Assembly Number
90010
Assembly Components
EE117063 (2) | 117148 (2) | Y2S-117148 (1) | X1S-117063 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE117063-90010
Weight / LBS
195.771
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row
Bore
6.375 Inch | 161.925 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Assembly Width
6.875 Inch | 174.625 Millimeter
