https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
TIMKEN
TIMKEN
EE117063-90024
TIMKEN TIMKEN
Description
EE117063-90024 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row
Part #
EE117063-90024
BDI #
1354471
Details
43876.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE117063-90024/p/1354471
Your Price
$ 43,876.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.558
EAN
0053893476278
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE117063
Assembly Number
90024
Assembly Components
EE117063 (2) | 117148 (2) | Y3S-117148 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE117063-90024
Weight / LBS
184.128
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row
Assembly Width
6.875 Inch | 174.625 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
6.375 Inch | 161.925 Millimeter
