

TIMKEN
TIMKEN
EE127095-90070
TIMKEN TIMKEN
Description
EE127095-90070 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE127095; 9-1/2" Bore; 13.746" Outside Diameter; 5" Width; Double Row
Part #
EE127095-90070
BDI #
1354514
Details
17706.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE127095-90070/p/1354514
Your Price
$ 17,706.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
35.341
EAN
0053893004716
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE127095
Assembly Number
90070
Assembly Components
EE127095 (2) | 127136CD (1) | X2S-127095 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE127095-90070
Weight / LBS
80.894
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE127095; 9-1/2" Bore; 13.746" Outside Diameter; 5" Width; Double Row
Assembly Width
5 Inch | 127 Millimeter
Outside Diameter
13.746 Inch | 349.148 Millimeter
Bore
9.5 Inch | 241.3 Millimeter