TIMKEN
TIMKEN
EE127097DW-90082
TIMKEN TIMKEN
Description
EE127097DW-90082 TR BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE127097; 9.507" Bore; 13.746" Outside Diameter; 4-1/4" Width; Double Row
Part #
EE127097DW-90082
BDI #
1354524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE127097DW-90082/p/1354524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.78
EAN
0053893004938
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE127097
Assembly Number
90082
Assembly Components
EE127097DW (1) | 127135 (2) | Y1S-127135 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE127097DW-90082
Weight / LBS
76.601
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE127097; 9.507" Bore; 13.746" Outside Diameter; 4-1/4" Width; Double Row
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
9.507 Inch | 241.478 Millimeter
Outside Diameter
13.746 Inch | 349.148 Millimeter
