

TIMKEN
TIMKEN
EE130902-902A6
TIMKEN TIMKEN
Description
EE130902 902A6 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE130902; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Part #
053893005874
BDI #
1354592
Details
25094.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE130902-902A6/p/1354592
Your Price
$ 25,094.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
48.746
EAN
0053893005874
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE130902
Assembly Number
902A6
Assembly Components
EE130902 (2) | 131401CD (1) | X1S-130902 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE130902-902A6
Weight / LBS
107.466
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE130902; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Assembly Width
6 Inch | 152.4 Millimeter
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter