

TIMKEN
TIMKEN
EE134102-90096
TIMKEN TIMKEN
Description
EE134102 90096 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE134102; 10-1/4" Bore; 14-3/8" Outside Diameter; 5-1/8" Width; Double Row
Part #
053893496979
BDI #
1354616
Details
14281.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE134102-90096/p/1354616
Your Price
$ 14,281.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.606
EAN
0053893496979
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE134102
Assembly Number
90096
Assembly Components
EE134102 (2) | 134144CD (1) | X1S-134102 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE134102-90096
Weight / LBS
84.003
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE134102; 10-1/4" Bore; 14-3/8" Outside Diameter; 5-1/8" Width; Double Row
Assembly Width
5.125 Inch | 130.175 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Outside Diameter
14.375 Inch | 365.125 Millimeter