TIMKEN
TIMKEN
EE161300-90061
TIMKEN TIMKEN
Description
EE161300-90061 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161300; 13" Bore; 19" Outside Diameter; 2-3/8" Width; Single Row
Part #
EE161300-90061
BDI #
24625230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE161300-90061/p/24625230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.65
EAN
0053893007113
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE161300
Assembly Number
90061
Assembly Components
EE161300 (1) | 161900 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE161300-90061
Weight / LBS
69.767
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161300; 13" Bore; 19" Outside Diameter; 2-3/8" Width; Single Row
Outside Diameter
19 Inch | 482.6 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Bore
13 Inch | 330.2 Millimeter