

TIMKEN
TIMKEN
EE170975-90058
TIMKEN TIMKEN
Description
EE170975-90058 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE170975; 9-3/4" Bore; 14-1/2" Outside Diameter; 4-3/4" Width; Double Row
Part #
EE170975-90058
BDI #
1354698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE170975-90058/p/1354698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
38.163
EAN
0053893007724
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE170975
Assembly Number
90058
Assembly Components
EE170975 (2) | 171451CD (1) | X1S-170975 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE170975-90058
Weight / LBS
84.135
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE170975; 9-3/4" Bore; 14-1/2" Outside Diameter; 4-3/4" Width; Double Row
Bore
9.75 Inch | 247.65 Millimeter
Assembly Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter