

TIMKEN
TIMKEN
EE217060-902A1
TIMKEN TIMKEN
Description
EE217060-902A1 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE217060; 6" Bore; 11-1/4" Outside Diameter; " Width; Double Row
Part #
EE217060-902A1
BDI #
1354740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE217060-902A1/p/1354740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
38.832
EAN
0053893930794
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE217060
Assembly Number
902A1
Assembly Components
EE217060 (2) | 217112W (2) | K155016 (1) | K155018 (1) | SPRINGK15265000000 (8) | CARRIERK15501700000 (1) SCREWK15501900000 (1) | PACKCRT690721 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Spacer | 1 Key | 8 Spring Compression | 1 Cup Carrier | Screw
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
85.61
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE217060; 6" Bore; 11-1/4" Outside Diameter; " Width; Double Row
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter