https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
EE219068-90012
TIMKEN TIMKEN
Description
EE219068-90012 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE219068; 6-7/8" Bore; 11-3/4" Outside Diameter; 6-1/2" Width; Double Row
Part #
EE219068-90012
BDI #
1354747
Details
18903.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE219068-90012/p/1354747
Your Price
$ 18,903.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.927
EAN
0053893513331
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE219068
Assembly Number
90012
Assembly Components
EE219068 (2) | 219117 (2) | X2S-219068 (1) | Y1S-219117 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE219068-90012
Weight / LBS
108.704
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE219068; 6-7/8" Bore; 11-3/4" Outside Diameter; 6-1/2" Width; Double Row
Outside Diameter
11.75 Inch | 298.45 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
