https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE221026-90087
TIMKEN TIMKEN
Description
EE221026-90087 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE221026; 10-1/4" Bore; 15-3/4" Outside Diameter; 6-1/8" Width; Double Row
Part #
EE221026-90087
BDI #
1354760
Details
23622.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE221026-90087/p/1354760
Your Price
$ 23,622.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.827
EAN
0053893514192
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE221026
Assembly Number
90087
Assembly Components
EE221026 (2) | 221576CD (1) | X1S-221025 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE221026-90087
Weight / LBS
135.02
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE221026; 10-1/4" Bore; 15-3/4" Outside Diameter; 6-1/8" Width; Double Row
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
