https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE224115-90018
TIMKEN TIMKEN
Description
EE224115-90018 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 11-1/2" Bore; 20-1/2" Outside Diameter; 4-1/4" Width; Single Row
Part #
EE224115-90018
BDI #
1354771
Details
37546.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE224115-90018/p/1354771
Your Price
$ 37,546.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
92.614
EAN
0053893517353
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE224115
Assembly Number
90018
Assembly Components
EE224115 (1) | 224204 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE224115-90018
Weight / LBS
204.179
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 11-1/2" Bore; 20-1/2" Outside Diameter; 4-1/4" Width; Single Row
Outside Diameter
20.5 Inch | 520.7 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
