

TIMKEN
TIMKEN
EE224115-90022
TIMKEN TIMKEN
Description
EE224115 90022 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 11-1/2" Bore; 20-1/2" Outside Diameter; 9" Width; Double Row
Part #
053893517384
BDI #
1354773
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE224115-90022/p/1354773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
194.067
EAN
0053893517384
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE224115
Assembly Number
90022
Assembly Components
EE224115 (2) | 224205DC (1) | X2S-224115 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE224115-90022
Weight / LBS
427.844
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 11-1/2" Bore; 20-1/2" Outside Diameter; 9" Width; Double Row
Bore
11.5 Inch | 292.1 Millimeter
Assembly Width
9 Inch | 228.6 Millimeter
Outside Diameter
20.5 Inch | 520.7 Millimeter