

TIMKEN
TIMKEN
EE231400-90117
TIMKEN TIMKEN
Description
EE231400-90117 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231400; 14" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Part #
EE231400-90117
BDI #
1354783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE231400-90117/p/1354783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
99.286
EAN
0053893801339
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE231400
Assembly Number
90117
Assembly Components
EE231400 (2) | 231976CD (1) | X1S-231401 (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE231400-90117
Weight / LBS
180.478
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231400; 14" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter